
Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With
Mfr # SRN3RY6U
Zoro # G316470969
product price:Â $1,039.99
/eaKey Features
Depth
20.8 in
Features
Damage Resistant, Rain Resistant, Lockable Door, Snow Resistant, Cable Management, Adjustable Mounting Rails, Debris Resistant, Anti-theft, Tamper Resistant, Moisture Resistant
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRN3RY6U
Zoro #
G316470969
UPC #
37332278067
Country of Origin
China
Dimensions
Depth
20.8 in
Rack Depth
16.50 in
Height
18 in
Width
25.2 in
Rack Height
6U
Details
Features
Damage Resistant, Rain Resistant, Lockable Door, Snow Resistant, Cable Management, Adjustable Mounting Rails, Debris Resistant, Anti-theft, Tamper Resistant, Moisture Resistant
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Product Line
SmartRack
Form Factor
Wall Mountable
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Item
Rack Mount Enclosure
Material
Powder Coated Steel, Metal
Color
Yellow
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
SRN3RY6U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's Manual
Plug/Connector Type
NEMA 5-15P
Description
Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 16.5 in. Depth, 6U, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.