Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Metal Locking Hinged Back Fan

  • Mfr # SRN3RG12US

  • Zoro # G916470765


product price:  $2,159.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Rack Type
Enclosed Cabinet
Width
25.2 in
Package Contents
SRN3RG12US Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
Material
Steel, Metal
Plug/Connector Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RG12US
Zoro #
G916470765
UPC #
37332277855
Country of Origin
China

Dimensions

Width
25.2 in
Rack Height
12U
Rack Depth
32.50 in
Height
28.5 in
Depth
32.1 in

Details

Rack Type
Enclosed Cabinet
Package Contents
SRN3RG12US Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
Material
Steel, Metal
Plug/Connector Type
NEMA 5-15P
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Color
Gray
Features
Heavy Duty, Rain Resistant, Moisture Resistant, Debris Resistant, Cable Management, Damage Resistant, Lockable Door, Adjustable Mounting Rails, Tamper Resistant, Snow Resistant, Water Resistant, Anti-theft
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200.62 lb
Item
Rack Mount Enclosure
Form Factor
Wall Mountable

Description

Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Metal Locking Hinged Back Fan With Thermal Switch 28 in. Depth 12U Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.