Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Metal Locking Hinged Back Fan

  • Mfr # SRN3RG6US

  • Zoro # G716470767


product price:  $1,799.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coated Steel, Metal
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Package Contents
SRN3RG6US Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Depth
32.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RG6US
Zoro #
G716470767
UPC #
37332277824
Country of Origin
China

Dimensions

Depth
32.1 in
Height
18 in
Rack Height
6U
Rack Depth
28 in
Width
25.2 in

Details

Material
Powder Coated Steel, Metal
Item
Rack Mount Enclosure
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Package Contents
SRN3RG6US Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Features
Damage Resistant, Tamper Resistant, Moisture Resistant, Debris Resistant, Lockable Door, Snow Resistant, Anti-theft, Rain Resistant, Adjustable Mounting Rails, Cable Management
Color
Gray
Form Factor
Wall Mountable
Plug/Connector Type
NEMA 5-15P
Environmentally Friendly
Yes
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Maximum Weight Capacity
200 lb

Description

Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Metal Locking Hinged Back Fan With Thermal Switch 28 in. Depth 6U Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.