Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Metal Locking Hinged Back Fan

  • Mfr # SRN3RY12US

  • Zoro # G416470739


product price:  $2,099.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Color
Yellow
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RY12US
Zoro #
G416470739
UPC #
37332278029
Country of Origin
China

Dimensions

Rack Height
12U
Width
25.2 in
Depth
32.1 in
Height
28.5 in
Rack Depth
23 in

Details

Product Line
SmartRack
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Color
Yellow
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Rack Mount Enclosure
Material
Steel, Metal
Features
Rain Resistant, Heavy Duty, Anti-theft, Tamper Resistant, Debris Resistant, Cable Management, Snow Resistant, Moisture Resistant, Adjustable Mounting Rails, Lockable Door, Damage Resistant
Rack Type
Enclosed Cabinet
Plug/Connector Type
NEMA 5-15P
Package Contents
SRN3RY12US Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's Manual
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
200 lb

Description

Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Metal Locking Hinged Back Fan With Thermal Switch 28 in. Depth 12U Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.