TRIPP LITE SERIES SMARTRACK INDUSTRIAL ENCLOSURE NEMA 3R WALL MOUNT METAL
Mfr # SRN3RG12USDP
Zoro # G222444160
product price:Â $2,209.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Features
Anti-theft, Water Resistant, Moisture Resistant, Adjustable Mounting Rails, Snow Resistant, Tamper Resistant, Lockable Door, Heavy Duty, Debris Resistant, Rain Resistant, Damage Resistant, Cable Management
Package Contents
SRN3RG12USDP Industrial Enclosure, 36 x 10-32 Screws, 36 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's manual
Height
28.5 in
Plug/Connector Type
NEMA 5-15P
Material
Metal, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRN3RG12USDP
Zoro #
G222444160
UPC #
37332276896
Country of Origin
China
Dimensions
Height
28.5 in
Width
25.2 in
Depth
36.1 in
Rack Depth
32 in
Rack Height
12U
Details
Features
Anti-theft, Water Resistant, Moisture Resistant, Adjustable Mounting Rails, Snow Resistant, Tamper Resistant, Lockable Door, Heavy Duty, Debris Resistant, Rain Resistant, Damage Resistant, Cable Management
Item
Rack Mount Enclosure
Package Contents
SRN3RG12USDP Industrial Enclosure, 36 x 10-32 Screws, 36 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's manual
Plug/Connector Type
NEMA 5-15P
Material
Metal, Steel
Rack Type
Enclosed Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Gray
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200.62 lb
Description
LOCKING HINGED BACK FAN WITH THERMAL SWITCH 32 IN. DEPTH 12U GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.