Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal

  • Mfr # SRN4G12U

  • Zoro # G816470681


product price:  $809.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Width
24 in
Depth
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN4G12U
Zoro #
G816470681
UPC #
37332273116
Country of Origin
China

Dimensions

Width
24 in
Depth
25.2 in
Rack Height
12U
Rack Depth
23 in
Height
24.1 in

Details

Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Rack Mount Enclosure
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Color
Gray
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Package Contents
SRN4G12U Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Material
Metal, Steel
Features
Damage Resistant, Heavy Duty, Dust Resisitant, Key Lock, Snow Resistant, Lockable, Debris Resistant, Anti-theft, Splash Resistant, Swing Door, Water Resistant, Moisture Resistant, Tamper Resistant

Description

Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, 23 in. Depth, 12U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.