Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal

  • Mfr # SRN4G9USDP

  • Zoro # G116470770


product price:  $1,319.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Features
Cable Management, Adjustable Mounting Rails, Debris Resistant, Tamper Resistant, Lockable Door, Moisture Resistant, Damage Resistant, Rain Resistant, Heavy Duty, Water Resistant, Snow Resistant, Anti-theft
Environmentally Friendly
Yes
Color
Gray
Form Factor
Wall Mountable
Package Contents
SRN4G9USDP Industrial Enclosure, 36 x 10-32 screws, 36 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN4G9USDP
Zoro #
G116470770
UPC #
37332277152
Country of Origin
China

Dimensions

Depth
34.1 in
Height
18.8 in
Rack Height
9U
Width
24 in
Rack Depth
32 in

Details

Features
Cable Management, Adjustable Mounting Rails, Debris Resistant, Tamper Resistant, Lockable Door, Moisture Resistant, Damage Resistant, Rain Resistant, Heavy Duty, Water Resistant, Snow Resistant, Anti-theft
Environmentally Friendly
Yes
Color
Gray
Form Factor
Wall Mountable
Package Contents
SRN4G9USDP Industrial Enclosure, 36 x 10-32 screws, 36 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Maximum Weight Capacity
200 lb
Product Line
SmartRack
Item
Rack Mount Enclosure
Material
Metal, Steel
Plug/Connector Type
NEMA 4
Static/Stationary Weight Capacity
200.62 lb
Rack Type
Enclosed Cabinet

Description

Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, Hinged Back, 32 in. Depth, 9U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.