
Tripp Lite Series SmartRack Industrial Enclosure with Locks - NEMA 4, Wall Mount,
Mfr # SRN4G12UHD
Zoro # G816470650
product price: $1,429.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Steel, Metal
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Gray
Depth
36.2 in
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN4G12UHD
Zoro #
G816470650
UPC #
37332273079
Country of Origin
China
Dimensions
Depth
36.2 in
Width
24 in
Rack Depth
32.50 in
Height
25.4 in
Rack Height
12U
Details
Material
Steel, Metal
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Gray
Form Factor
Wall Mountable
Product Line
SmartRack
Package Contents
SRN4G12UHD Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 6 x LDPE Sheet Metal Plugs, 6 x M10 Foam Washers, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Features
Moisture Resistant, Snow Resistant, Dust Resisitant, Damage Resistant, Key Lock, Anti-theft, Splash Resistant, Water Resistant, Tamper Resistant, Swing Door, Lockable, Heavy Duty, Debris Resistant
Rack Type
Enclosed Cabinet
Item
Rack Mount Enclosure
Environmentally Friendly
Yes
Description
Tripp Lite Series SmartRack Industrial Enclosure with Locks - NEMA 4, Wall Mount, Heavy-Duty Metal Construction, 32.5 in. Depth, 12U, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.