
Tripp Lite Series SmartRack Industrial Enclosure with Locks - NEMA 4, Wall Mount,
Mfr # SRN4G18UHD
Zoro # G516470578
product price: $1,879.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Rack Depth
32.50 in
Color
Gray
Package Contents
SRN4G18UHD Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 6 x LDPE Sheet Metal Plugs, 6 x M10 Foam Washers, 2 x Keys, Owner's Manual
Depth
36.2 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN4G18UHD
Zoro #
G516470578
UPC #
37332273086
Country of Origin
China
Dimensions
Rack Depth
32.50 in
Depth
36.2 in
Height
35.9 in
Rack Height
18U
Width
24 in
Details
Color
Gray
Package Contents
SRN4G18UHD Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 6 x LDPE Sheet Metal Plugs, 6 x M10 Foam Washers, 2 x Keys, Owner's Manual
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Wall Mountable
Features
Splash Resistant, Lockable, Water Resistant, Debris Resistant, Dust Resisitant, Snow Resistant, Moisture Resistant, Key Lock, Anti-theft, Tamper Resistant, Damage Resistant, Heavy Duty, Swing Door
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Item
Rack Mount Enclosure
Material
Steel, Metal
Description
Tripp Lite Series SmartRack Industrial Enclosure with Locks - NEMA 4, Wall Mount, Heavy-Duty Metal Construction, 32.5 in. Depth, 18U, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.