Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack Locking Door Handles for Server Rack Front and Back Doors, 4-Digi

  • Mfr # SRCOMBO4

  • Zoro # G421709596


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Depth
1.3 in
Form Factor
Rack-mountable
Height
6.3 in
Features
Tamper Resistant, Lockable, Damage Resistant, Powder Coated
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOMBO4
Zoro #
G421709596
UPC #
37332288929
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.3 in
Height
6.3 in
Width
1.4 in

Details

Form Factor
Rack-mountable
Features
Tamper Resistant, Lockable, Damage Resistant, Powder Coated
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Door Handle
Product Line
SmartRack
Package Contents
SmartRack SRCOMBO4 Rack Door Handle, 2 x Keys, Owner's Manual
Material
Die-cast Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.