Zoro Homepage

Tripp Lite Series SmartRack Magnetic Vinyl Kit for Rack Airflow Management

  • Mfr # SRCOOLMVKIT

  • Zoro # G316471621


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Material
Vinyl
Package Contents
4 x Magnetic Vinyl Panels, 16.9 x 18.8 in, 2 x Magnetic Vinyl Panels, 16.9 x 5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOLMVKIT
Zoro #
G316471621
UPC #
37332255037
Country of Origin
China

Dimensions

Height
19 in
Compatible Rack Height
48U

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Covering Panel
Material
Vinyl
Package Contents
4 x Magnetic Vinyl Panels, 16.9 x 18.8 in, 2 x Magnetic Vinyl Panels, 16.9 x 5.2 in
Product Line
SmartRack

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.