Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN4101010

  • Zoro # G316470655


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Static/Stationary Weight Capacity
200 lb
Height
10 in
Environmentally Friendly
Yes
Depth
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN4101010
Zoro #
G316470655
UPC #
37332282453
Country of Origin
China

Dimensions

Height
10 in
Depth
10 in
Width
10 in

Details

Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Package Contents
SRIN4101010 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Product Line
SmartRack
Material
Plastic, Steel, Metal
Rack Type
Enclosed Cabinet
Color
Gray
Features
Snow Resistant, Lockable, Tamper Resistant, Swing Door, Dust Resisitant, Moisture Resistant, Heavy Duty, Removable Cover, Splash Resistant, Debris Resistant, Anti-theft, Water Resistant, Key Lock, Damage Resistant, Rugged
Item
Rack Mount Enclosure
Form Factor
Surface Mountable, Pole Mountable, Wall Mountable, Ceiling-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 10 x 10 x 10 in., Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.