
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,
Mfr # SRIN410106R
Zoro # G416470784
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Features
Splash Resistant, Key Lock, Anti-theft, Rugged, Dust Resisitant, Tamper Resistant, Heavy Duty, Debris Resistant, Damage Resistant, Removable Cover, Snow Resistant, Water Resistant, Lockable, Moisture Resistant
Package Contents
SRIN410106R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Static/Stationary Weight Capacity
200.62 lb
Form Factor
Pole Mountable, Surface Mountable, Wall Mountable
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRIN410106R
Zoro #
G416470784
UPC #
37332282620
Country of Origin
China
Dimensions
Width
10 in
Height
10 in
Depth
6 in
Rack Height
5U
Details
Features
Splash Resistant, Key Lock, Anti-theft, Rugged, Dust Resisitant, Tamper Resistant, Heavy Duty, Debris Resistant, Damage Resistant, Removable Cover, Snow Resistant, Water Resistant, Lockable, Moisture Resistant
Item
Rack Mount Enclosure
Package Contents
SRIN410106R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Static/Stationary Weight Capacity
200.62 lb
Form Factor
Pole Mountable, Surface Mountable, Wall Mountable
Rack Type
Enclosed Cabinet
Product Line
SmartRack
Color
Red
Environmentally Friendly
Yes
Material
Metal, Powder Coated Steel, Plastic
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 10 x 10 x 6 in., Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.