Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN410106Y

  • Zoro # G916470710


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Package Contents
SRIN410106Y Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Width
10 in
Material
Powder Coated Steel, Plastic, Metal
Features
Water Resistant, Heavy Duty, Anti-theft, Key Lock, Splash Resistant, Dust Resisitant, Damage Resistant, Snow Resistant, Moisture Resistant, Rugged, Removable Cover, Debris Resistant, Tamper Resistant, Lockable
Form Factor
Wall Mountable, Surface Mountable, Pole Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN410106Y
Zoro #
G916470710
UPC #
37332282637
Country of Origin
China

Dimensions

Width
10 in
Height
10 in
Rack Height
5U
Depth
6 in

Details

Package Contents
SRIN410106Y Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Material
Powder Coated Steel, Plastic, Metal
Features
Water Resistant, Heavy Duty, Anti-theft, Key Lock, Splash Resistant, Dust Resisitant, Damage Resistant, Snow Resistant, Moisture Resistant, Rugged, Removable Cover, Debris Resistant, Tamper Resistant, Lockable
Form Factor
Wall Mountable, Surface Mountable, Pole Mountable
Rack Type
Enclosed Cabinet
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Static/Stationary Weight Capacity
200.62 lb
Color
Yellow
Item
Rack Mount Enclosure
Environmentally Friendly
Yes

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 10 x 10 x 6 in., Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.