Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN4121210

  • Zoro # G716470729


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Static/Stationary Weight Capacity
200 lb
Color
Gray
Environmentally Friendly
Yes
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN4121210
Zoro #
G716470729
UPC #
37332282415
Country of Origin
China

Dimensions

Depth
10 in
Width
12 in
Height
12 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Static/Stationary Weight Capacity
200 lb
Item
Rack Mount Enclosure
Color
Gray
Environmentally Friendly
Yes
Package Contents
SRIN4121210 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Features
Tamper Resistant, Rugged, Anti-theft, Lockable, Heavy Duty, Splash Resistant, Debris Resistant, Damage Resistant, Dust Resisitant, Swing Door, Removable Cover, Key Lock, Water Resistant, Snow Resistant, Moisture Resistant
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Material
Steel, Plastic, Metal
Form Factor
Ceiling-mountable, Wall Mountable, Surface Mountable, Pole Mountable

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 12 x 12 x 10 in., Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.