Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN4121210R

  • Zoro # G516470714


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Steel, Metal, Plastic
Height
8.1 in
Rack Height
6U
Features
Debris Resistant, Snow Resistant, Water Resistant, Moisture Resistant, Lockable, Heavy Duty, Anti-theft, Rugged, Dust Resisitant, Removable Cover, Key Lock, Tamper Resistant, Damage Resistant, Splash Resistant
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRIN4121210R
Zoro #
G516470714
UPC #
37332282668
Country of Origin
China

Dimensions

Height
8.1 in
Rack Height
6U
Depth
10 in
Width
12 in

Details

Material
Powder Coated Steel, Metal, Plastic
Features
Debris Resistant, Snow Resistant, Water Resistant, Moisture Resistant, Lockable, Heavy Duty, Anti-theft, Rugged, Dust Resisitant, Removable Cover, Key Lock, Tamper Resistant, Damage Resistant, Splash Resistant
Package Contents
SRIN4121210R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Color
Red
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Pole Mountable, Surface Mountable, Wall Mountable
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200.62 lb
Product Line
SmartRack
Item
Rack Mount Enclosure

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 12 x 12 x 10 in., Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.