
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,
Mfr # SRIN412126
Zoro # G116470725
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Package Contents
SRIN412126 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Material
Steel, Plastic, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN412126
Zoro #
G116470725
UPC #
37332282422
Country of Origin
China
Dimensions
Width
12 in
Depth
6 in
Height
12 in
Details
Package Contents
SRIN412126 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Item
Rack Mount Enclosure
Material
Steel, Plastic, Metal
Product Line
SmartRack
Features
Rugged, Key Lock, Tamper Resistant, Removable Cover, Dust Resisitant, Moisture Resistant, Snow Resistant, Damage Resistant, Swing Door, Debris Resistant, Water Resistant, Heavy Duty, Lockable, Splash Resistant, Anti-theft
Color
Gray
Form Factor
Surface Mountable, Ceiling-mountable, Pole Mountable, Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 12 x 12 x 6 in., Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.