Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN414146

  • Zoro # G616470690


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Width
14 in
Product Line
SmartRack
Color
Gray
Features
Removable Cover, Key Lock, Tamper Resistant, Snow Resistant, Lockable, Anti-theft, Damage Resistant, Moisture Resistant, Splash Resistant, Dust Resisitant, Heavy Duty, Swing Door, Debris Resistant, Rugged, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN414146
Zoro #
G616470690
UPC #
37332282408
Country of Origin
China

Dimensions

Width
14 in
Depth
6 in
Height
14 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Color
Gray
Features
Removable Cover, Key Lock, Tamper Resistant, Snow Resistant, Lockable, Anti-theft, Damage Resistant, Moisture Resistant, Splash Resistant, Dust Resisitant, Heavy Duty, Swing Door, Debris Resistant, Rugged, Water Resistant
Package Contents
SRIN414146 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Form Factor
Surface Mountable, Wall Mountable, Pole Mountable, Ceiling-mountable
Item
Rack Mount Enclosure
Material
Metal, Plastic, Steel
Rack Type
Enclosed Cabinet

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 14 x 14 x 6 in., Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.