Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN4181810

  • Zoro # G316470716


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Metal, Plastic
Package Contents
SRIN4181810 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRIN4181810
Zoro #
G316470716
UPC #
37332282378
Country of Origin
China

Dimensions

Width
18 in
Height
18 in
Depth
10 in

Details

Material
Steel, Metal, Plastic
Item
Rack Mount Enclosure
Package Contents
SRIN4181810 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Rugged, Debris Resistant, Splash Resistant, Moisture Resistant, Swing Door, Dust Resisitant, Key Lock, Lockable, Heavy Duty, Damage Resistant, Removable Cover, Anti-theft, Tamper Resistant, Snow Resistant, Water Resistant
Product Line
SmartRack
Form Factor
Surface Mountable, Ceiling-mountable, Pole Mountable, Wall Mountable
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 18 x 18 x 10 in., Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.