
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,
Mfr # SRIN4181810R
Zoro # G016470795
product price:Â $418.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Features
Lockable Door, Water Resistant, Damage Resistant, Moisture Resistant, Anti-theft, Rain Resistant, Cable Management, Adjustable Mounting Rails, Snow Resistant, Tamper Resistant, Debris Resistant, Heavy Duty
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
200 lb
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRIN4181810R
Zoro #
G016470795
UPC #
37332282675
Country of Origin
China
Dimensions
Depth
10 in
Height
18 in
Width
18 in
Details
Features
Lockable Door, Water Resistant, Damage Resistant, Moisture Resistant, Anti-theft, Rain Resistant, Cable Management, Adjustable Mounting Rails, Snow Resistant, Tamper Resistant, Debris Resistant, Heavy Duty
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
200 lb
Color
Red
Package Contents
SRIN4181810R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/data filing door bracket, Metal Backplate, Plastic Backplate, Gland Plate (pre-installed), Key, Installation Guide
Environmentally Friendly
Yes
Form Factor
Surface Mountable
Plug/Connector Type
NEMA 4
Material
Steel, Metal
Item
Rack Mount Enclosure
Static/Stationary Weight Capacity
200.62 lb
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Description
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 18 x 18 x 10 in., Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.