Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,

  • Mfr # SRIN418186

  • Zoro # G916470758


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Steel, Plastic, Metal
Features
Water Resistant, Debris Resistant, Splash Resistant, Tamper Resistant, Heavy Duty, Lockable, Removable Cover, Moisture Resistant, Damage Resistant, Swing Door, Anti-theft, Dust Resisitant, Key Lock, Snow Resistant, Rugged
Package Contents
SRIN418186 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRIN418186
Zoro #
G916470758
UPC #
37332282385
Country of Origin
China

Dimensions

Width
18 in
Depth
6 in
Height
18 in

Details

Material
Steel, Plastic, Metal
Features
Water Resistant, Debris Resistant, Splash Resistant, Tamper Resistant, Heavy Duty, Lockable, Removable Cover, Moisture Resistant, Damage Resistant, Swing Door, Anti-theft, Dust Resisitant, Key Lock, Snow Resistant, Rugged
Package Contents
SRIN418186 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Color
Gray
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Item
Rack Mount Enclosure
Environmentally Friendly
Yes
Form Factor
Surface Mountable, Pole Mountable, Wall Mountable, Ceiling-mountable
Static/Stationary Weight Capacity
200 lb

Description

Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 18 x 18 x 6 in., Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.