TRIPP LITE SERIES SMARTRACK PASS-THROUGH SIDE PANEL WITH KEY-LOCKING LATCH
Mfr # SR42SIDEPT
Zoro # G921696709
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Height
38 in
Compatible Rack Height
42U
Width
32.5 in
Depth
0.8 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42SIDEPT
Zoro #
G921696709
UPC #
660685128026
Country of Origin
China
Dimensions
Height
38 in
Compatible Rack Height
42U
Width
32.5 in
Depth
0.8 in
Details
Item
Side Panel
Product Line
SmartRack
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
ES FOR 42U SERVER RACK CABINET, 2 PANELS, PRE-INSTALLED LATCHES LOCK SECURELY WI
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.