Zoro Homepage

Tripp Lite Series SmartRack Premium 52U Standard-Depth Rack Enclosure Cabinet

  • Mfr # SR52UB

  • Zoro # G916470376


product price: $3,250.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Package Contents
SmartRack Premium 52U Standard-Depth Rack Enclosure Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Material
Steel
Rack Width
19 in
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR52UB
Zoro #
G916470376
UPC #
37332260796
Country of Origin
China

Dimensions

Rack Width
19 in
Width
23.6 in
Rack Depth
27.76 in
Rack Height
52U
Height
95.9 in
Depth
43 in

Details

Product Line
SmartRack
Package Contents
SmartRack Premium 52U Standard-Depth Rack Enclosure Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Item
Rack Cabinet
Material
Steel
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
3004.90 lb
Dynamic/Rolling Weight Capacity
2253.12 lb
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Features
Reversible Door, Removable Side Panel, Lockable Side Panel, Casters, Cable Management, Adjustable Leveling Feet
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.