Zoro Homepage

Tripp Lite Series SmartRack Rack Enclosure Single-Width Vertical Equipment Management Bars, 45U, 1

  • Mfr # SRVRTBAR45SGL

  • Zoro # G916471878


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
0.80 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
PDU, Rack Enclosure
Color
Black
Height
81.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRVRTBAR45SGL
Zoro #
G916471878
UPC #
37332262936
Country of Origin
China

Dimensions

Depth
0.80 in
Height
81.23 in
Width
2.43 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
PDU, Rack Enclosure
Color
Black
Package Contents
2 x Single-Width Vertical Cable Management Bars, Rack-mounting Hardware
Environmentally Friendly
Yes
Item
Mounting Bracket
Compatible With
SmartRack 45U floor-standing Rack Enclosures
Features
Cable Management

Description

Tripp Lite Series SmartRack Rack Enclosure Single-Width Vertical Equipment Management Bars, 45U, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.