Zoro Homepage

Tripp Lite Series SmartRack Rear Support Rail Kit for Select 1U ATS PDUs Mounted in 4-Post

  • Mfr # PDU4PKIT

  • Zoro # G216471967


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
PDU
Height
1.72 in
Depth
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU4PKIT
Zoro #
G216471967
UPC #
37332187505
Country of Origin
China

Dimensions

Width
1 in
Height
1.72 in
Depth
21.75 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
PDU
Package Contents
2 x Front Rail Segments, 2 x Rear Rail Segments, 6 x Phillips M3 Flat-head Screws, Installation Guide
Item
Mounting Rail Kit
Product Line
SmartRack
Environmentally Friendly
Yes
Color
Silver
Compatible With
Tripp Lite PDUs: PDUMNH16HVAT, PDUMNH20HVAT

Description

Tripp Lite Series SmartRack Rear Support Rail Kit for Select 1U ATS PDUs Mounted in 4-Post Racks and Rack Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.