
Tripp Lite Series SmartRack Service Entrance Hood for Rack Cabinets, Black
Mfr # SRSEHOOD
Zoro # G516471360
product price:Â $65.95
/eaKey Features
Material
Steel
Product Line
SmartRack
Features
Rugged, Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSEHOOD
Zoro #
G516471360
UPC #
37332266941
Country of Origin
China
Details
Material
Steel
Item
Rack Service Entrance Hood
Product Line
SmartRack
Features
Rugged, Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Color
Black
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Package Contents
SRSEHOOD Service Entrance Hood, Rubber Grommet Edging, Mounting Hardware, Installation Instructions
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.