
Tripp Lite Series SmartRack Vertical PDU Installation Bracket for Server Racks
Mfr # SRPDU4PHDBRKT
Zoro # G916470642
product price: $51.15
/eaKey Features
Device Supported
Cable Manager, PDU
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
12 in
Package Contents
Vertical PDU Installation Bracket for Server Racks, 2 x Mounting Brackets, 2 x Adapter Plates for open frame racks, 4 x M6 Screws, 4 x Cage Nuts, 4 x 8-32 Flange Nuts, Owner's Manual
Features
Sturdy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPDU4PHDBRKT
Zoro #
G916470642
UPC #
37332252722
Country of Origin
China
Dimensions
Width
12 in
Depth
3.35 in
Height
2.36 in
Details
Device Supported
Cable Manager, PDU
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Vertical PDU Installation Bracket for Server Racks, 2 x Mounting Brackets, 2 x Adapter Plates for open frame racks, 4 x M6 Screws, 4 x Cage Nuts, 4 x 8-32 Flange Nuts, Owner's Manual
Features
Sturdy
Item
Mounting Bracket
Environmentally Friendly
Yes
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.