Tripp Lite series DWM1327SE Wall Mount for Flat Panel Display, Monitor - Black

  • Mfr # DWM1327SE

  • Zoro # G016440095


product price:  $54.55
/ea

Key Features

Includes
Full-Motion Wall Mount for 13" to 27" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Height
8.27 in
Number of Displays Supported
1
Device Supported
Monitor, Flat Panel Display
Depth
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWM1327SE
Zoro #
G016440095
UPC #
37332183514
Country of Origin
China

Dimensions

Height
8.27 in
Depth
4.61 in
Minimum Screen Size Supported
13 in
Width
15.94 in
Maximum Screen Size Supported
27 in

Details

Includes
Full-Motion Wall Mount for 13" to 27" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Number of Displays Supported
1
Device Supported
Monitor, Flat Panel Display
Features
Tilt, Durable, Articulating, Swivel, Adjustable Arm, 180° Swivel
Material
Steel, Metal
Finish
Powder Coated
Environmentally Friendly
Yes
Mounting Pattern
100 x 100, 75 x 75
Item
Wall Mount
Durability
Scratch Resistant
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.