Tripp Lite Series Swivel/Tilt Wall Mount for 17IN to 42IN TVs and Monitors, 180degrees

  • Mfr # DWM1742S

  • Zoro # G016440101


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
44 lb
Includes
Full-Motion Wall Mount for 17" to 42" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Material
Metal, Rubber
Compatibility
LCD/LED/Plasma TV
Minimum Screen Size Supported
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWM1742S
Zoro #
G016440101
UPC #
37332183569
Country of Origin
China

Dimensions

Minimum Screen Size Supported
17 in
Maximum Screen Size Supported
42 in

Details

Maximum Load Capacity
44 lb
Includes
Full-Motion Wall Mount for 17" to 42" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Material
Metal, Rubber
Compatibility
LCD/LED/Plasma TV
Item
Wall Mount
Environmentally Friendly
Yes
Mounting Pattern
200 x 100, 200 x 200, 100 x 100
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Features
Swivel, Articulating, Durable, Tilt
Number of Displays Supported
1
Color
Black

Description

Tripp Lite Series Swivel/Tilt Wall Mount for 17IN to 42IN TVs and Monitors, 180degrees Swivel, Screen Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.