Shop EATON
See all product information
Create Account
Tripp Lite Series Swivel/Tilt Wall Mount for 26" to 55" TVs and Monitors
- Mfr # DWM2655M
- Zoro # G816440080
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Maximum Screen Size Supported
55 in
Environmentally Friendly
Yes
Depth
4.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWM2655M
- Zoro #
- G816440080
- UPC #
- 37332183637
- Country of Origin
- China
- Item
- Wall Mount
- Color
- Black
- Material
- Metal
- Environmentally Friendly
- Yes
- VESA Mount Compatible
- Yes
- Device Supported
- Flat Panel Display
- Mounting Pattern
- 200 x 200, 400 x 200, 300 x 300, 400 x 400
- Durability
- Scratch Resistant
- Maximum Load Capacity
- 110 lb
- Features
- Bubble Level, Tilt, Adjustable Depth, Rotate, Swivel, Durable
- Includes
- Full-Motion Wall Mount for 26" to 55" Flat-Screen Displays, Mounting Hardware, Owner's Manual
- Compatibility
- LCD/Plasma TV
Dimensions
- Maximum Screen Size Supported
- 55 in
- Depth
- 4.92 in
- Minimum Screen Size Supported
- 26 in
- Maximum Adjustable Depth
- 20.27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.