Tripp Lite Series Swivel/Tilt Wall Mount for 37IN to 70IN TVs and Monitors

  • Mfr # DWM3770X

  • Zoro # G816440110


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Features
Assembly Required, Tools Necessary
Mounting Pattern
400 x 400, 600 x 400, 400 x 200, 300 x 300, 200 x 200
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Minimum Screen Size Supported
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWM3770X
Zoro #
G816440110
UPC #
37332187437
Country of Origin
China

Dimensions

Minimum Screen Size Supported
37 in
Depth
20.62 in
Width
23.62 in
Maximum Screen Size Supported
70 in
Height
17.32 in
Screen Size
30 - 39 Inch, 70+ Inch

Details

Features
Assembly Required, Tools Necessary
Mounting Pattern
400 x 400, 600 x 400, 400 x 200, 300 x 300, 200 x 200
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Includes
Full-Motion Wall Mount for 37" to 70" Flat-Screen Displays, Mounting Hardware, Cardboard Installation Templete, Owner's Manual
Material
Steel
Compatibility
Monitor
Number of Displays Supported
1
Environmentally Friendly
Yes
Item
Standard wallmount monitor mount
Durability
Scratch Resistant
For Use With
Monitor/HDTV
Mounting
Wall
Motion
Full
Tilting Angle
-15/+15
Swivel Angle (Deg.)
120
Max. Extension
20.63 in
Number of Displays
1
Color
Black
Load Capacity
165 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.