Zoro Homepage

Tripp Lite Series TAA-Compliant 40-Amp DC Power Supply, 13.8VDC, Precision Regulated

  • Mfr # PR40

  • Zoro # G516433320


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11.5
Input Voltage
120 V AC
Output Power - Rated
200 W
Overall Width
10.5
Overall Height
6.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR40
Zoro #
G516433320
UPC #
37332060075
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
11.5
Overall Width
10.5
Overall Height
6.8"

Details

Input Voltage
120 V AC
Output Power - Rated
200 W

Description

Tripp Lite Series TAA-Compliant 40-Amp DC Power Supply, 13.8VDC, Precision Regulated AC-to-DC Conversion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.