Zoro Homepage

Tripp Lite Series TAA-Compliant 60-Amp DC Power Supply, 13.8VDC, Precision Regulated

  • Mfr # PR60

  • Zoro # G616433282


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Current - Output
60 A
Output Voltage - Nominal
13.8 V DC
Overall Height
6.6
Overall Width
10.4
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR60
Zoro #
G616433282
UPC #
37332060082
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.6
Overall Width
10.4
Overall Depth
11.8

Details

Current - Output
60 A
Output Voltage - Nominal
13.8 V DC
Input Voltage
120 V AC

Description

Tripp Lite Series TAA-Compliant 60-Amp DC Power Supply, 13.8VDC, Precision Regulated AC-to-DC Conversion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.