Tripp Lite Series TAA SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, 2U,

  • Mfr # SM1500RMXL2UTAA

  • Zoro # G316440498


product price:  $1,151.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Outlet Type
NEMA 5-15R
UPS Type
Line Interactive
Number of Outlets
8
Input Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1500RMXL2UTAA
Zoro #
G316440498
UPC #
37332152831
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack/Tower
Outlet Type
NEMA 5-15R
UPS Type
Line Interactive
Number of Outlets
8
Input Voltage
110 V AC
Wattage
1350 W
Output Voltage
120 V AC

Description

Tripp Lite Series TAA SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, 2U, Extended Run, Network Card Options, LCD, USB, DB9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.