Shop EATON
See all product information
Create Account
Tripp Lite Series Thunderbolt 3 Dual Monitor Docking Station - 8K/30Hz DisplayPort, 4K/60Hz
- Mfr # MTB3-DOCK-04
- Zoro # G116425008
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
4
For Use With
Apple Devices: MacBook MacBook Pro Chromebook
Includes
MTB3-DOCK-04 Docking Station Owner's Manual
Headphone/Microphone Combo Port
Yes
DisplayPort
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTB3-DOCK-04
- Zoro #
- G116425008
- UPC #
- 37332258502
- Country of Origin
- China
- Item
- Docking Station
- USB Charging Port
- 4
- For Use With
- Apple Devices: MacBook MacBook Pro Chromebook
- Includes
- MTB3-DOCK-04 Docking Station Owner's Manual
- Headphone/Microphone Combo Port
- Yes
- DisplayPort
- Yes
- Interfaces
- USB Type C
- HDMI
- Yes
- Compatible Devices
- Notebook
- Environmentally Friendly
- Yes
- Thunderbolt
- Yes
- USB Type-C
- Yes
- USB Type-C Detail
- USB C (FEMALE) & THUNDERBOLT 3 (Type-C MALE)
- Number of HDMI Outputs
- 1
- Number of DisplayPort Outputs
- 1
- Network (RJ-45)
- Yes
- Maximum Power Supply Wattage
- 60 W
- Connectivity Technology
- Wired
Dimensions
- Height
- 0.98 in
- Depth
- 4.17 in
- Width
- 4.17 in
Description
Tripp Lite Series Thunderbolt 3 Dual Monitor Docking Station - 8K/30Hz DisplayPort, 4K/60Hz HDMI, USB 3.2 Gen 2, GbE, 60W PD Charging - Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.