TRIPP LITE SERIES TILT WALL MOUNT FOR 26IN TO 55IN TVS AND MONITORS, -10

  • Mfr # DWT2655XP

  • Zoro # G921696761


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Material
Metal
Number of Displays Supported
1
Maximum Load Capacity
165 lb
Minimum Screen Size Supported
26 in
Includes
Tilt Wall Mount for 26" to 55" Flat-Screen Displays, Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT2655XP
Zoro #
G921696761
UPC #
888182454848
Country of Origin
China

Dimensions

Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
55 in

Details

Material
Metal
Number of Displays Supported
1
Maximum Load Capacity
165 lb
Includes
Tilt Wall Mount for 26" to 55" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Durability
Scratch Resistant
Item
Wall Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Mounting Pattern
400 x 200, 200 x 100, 200 x 200, 400 x 400, 100 x 100
Color
Black
Compatibility
LCD TV
Features
Adjustable Viewing Angle, Bubble Level, Tilt, Durable

Description

DEGREES TO +10DEGREES TILT - LOW-PROFILE MOUNT HANGS A FLAT-PANEL TELEVISION, MO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.