
Tripp Lite Series Toolless Straight Channel Section for Fiber Routing System, 120 x 120 x 1830 mm
Mfr # SRFC5STR72
Zoro # G016471716
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
Polyvinyl Chloride
Width
6.2 in
Depth
72 in
Height
4.61 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRFC5STR72
Zoro #
G016471716
UPC #
37332240804
Country of Origin
China
Dimensions
Width
6.2 in
Depth
72 in
Height
4.61 in
Details
Item
Cable Routing
Material
Polyvinyl Chloride
Color
Yellow
Environmentally Friendly
Yes
Package Contents
SmartRack SRFC5STR72 Cable Channel, Installation Guide
Product Line
SmartRack
Cable Manager Type
Cable Channel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series Toolless Straight Channel Section for Fiber Routing System, 120 x 120 x 1830 mm 5 x 5 x 72 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.