Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Tripp Lite Series Universal Dual-Monitor Mount Adapter DMA1327SD

Tripp Lite Series Universal Dual-Monitor Mount Adapter (Discontinued)

  • Mfr # DMA1327SD
  • Zoro # G416426248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMA1327SD
Zoro #
G416426248
UPC #
37332212764
Country of Origin
China

Details

Tilting Angle
-15/+15
Device Compatibility
Monitor/HDTV
Features
Tools Necessary, Cord Management
Motion
Full
Material
Steel
Color
Black
Mounting
Desktop, Desk clamp
Accessory Type
Dual bar mount
Item
Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.