
Tripp Lite Series Universal Thin Client Monitor Mount
Mfr # DMATC
Zoro # G616426192
product price: $44.49
/eaKey Features
Device Compatibility
Monitor/HDTV
Features
Tools Necessary, Assembly Required
Mounting
Wall
Weight Capacity
11 lb
Accessory Type
Displaymount adapter kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMATC
Zoro #
G616426192
UPC #
37332212771
Country of Origin
China
Details
Device Compatibility
Monitor/HDTV
Features
Tools Necessary, Assembly Required
Mounting
Wall
Weight Capacity
11 lb
Accessory Type
Displaymount adapter kit
Number of Displays
1
Motion
Fixed
Item
CPU mount
VESA Pattern
75x75, 100x100
Color
Black
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.