Shop EATON
See all product information
Create Account
Tripp Lite Series Up-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle Up M to RJ45
- Mfr # N204-010-BL-UP
- Zoro # G416427887
product price:Â
$
10.35
/ea
Key Features
Cable Length
10 ft
Performance Category
Category 6
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N204-010-BL-UP
- Zoro #
- G416427887
- UPC #
- 37332167613
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
Description
Tripp Lite Series Up-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle Up M to RJ45 M, Blue, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.