Zoro Homepage

TRIPP LITE SERIES UPS WALL-MOUNT KIT FOR SELECT 2U SMART SMART ONLINE 5PX G2 AND

  • Mfr # WMNTKIT

  • Zoro # G721704512


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Device Supported
UPS, Battery
Height
2 in
Rack Height
2U
Form Factor
Wall Mountable
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMNTKIT
Zoro #
G721704512
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Rack Height
2U
Width
2 in
Depth
1 in

Details

Device Supported
UPS, Battery
Form Factor
Wall Mountable
Item
Mounting Bracket
Mount Function
Wall Mount
Package Contents
3 x Wall Brackets, 12 x UPS/EBM Screws - (4) screws are optional on the second Bottom Bracket
Mount Surface
Wall

Description

9PX UPS/EBMS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.