
Tripp Lite Series USB 2.0 Ethernet NIC Adapter - 10/100 Mbps, RJ45, Black
Mfr # U236-000-R
Zoro # G216432876
product price: $20.99
/eaKey Features
Includes
USB to RJ-45 Network CableCD ( Driver & User Manual )Quick Install Guide
Connector on Second End Details
1 x RJ-45 Network - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U236-000-R
Zoro #
G216432876
UPC #
37332163127
Country of Origin
Viet Nam
Details
Includes
USB to RJ-45 Network CableCD ( Driver & User Manual )Quick Install Guide
Connector on Second End Details
1 x RJ-45 Network - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Color
Black
Standards
IEEE 802.3IEEE 802.3u
Connector Type on Second End
RJ-45 Network - Female
Environmentally Friendly
Yes
Connector Type on First End
USB 2.0 Type A - Male
Device Supported
Network Device
Item
Network Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.