Tripp Lite Series USB-A / USB-C Dual Display Docking Station - 1080p 60 Hz HDMI, USB 3.x

  • Mfr # U442-DOCK22-B

  • Zoro # G016424651


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Includes
U442-DOCK22-B Docking Station USB-B to USB-A Cable USB-A to USB-C Adapter External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A) Owner's Manual
USB Type-C
Yes
Interfaces
USB Type C, USB Type-A
Compatible Devices
Notebook, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK22-B
Zoro #
G016424651
UPC #
37332267160
Country of Origin
China

Dimensions

Width
3.02 in
Height
7.39 in
Depth
1.22 in

Details

Environmentally Friendly
Yes
Includes
U442-DOCK22-B Docking Station USB-B to USB-A Cable USB-A to USB-C Adapter External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A) Owner's Manual
USB Type-C
Yes
Interfaces
USB Type C, USB Type-A
Compatible Devices
Notebook, Tablet, Smartphone
USB Type-A
Yes
For Use With
Apple Macbook Pro
Network (RJ-45)
Yes
Number of USB Type-A Ports
6
Number of Displays Supported
2
Audio Line Out
Yes
HDMI Version
1.3
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of HDMI Outputs
2
HDMI
Yes
Connectivity Technology
Wired
Microphone
Yes
Number of USB 2.0 Ports
4
Supported Resolutions
2560 x 1440, 1920 x 1200
Color
Black
Item
Docking Station
Operating System
Windows, macOS
Ethernet Technology
Gigabit Ethernet

Description

Tripp Lite Series USB-A / USB-C Dual Display Docking Station - 1080p 60 Hz HDMI, USB 3.x 5Gbps and USB 2.0 Hub Ports, GbE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.