
Tripp Lite Series USB-C Dock - 4K HDMI, USB 3.x 5Gbps, USB-A/C Hub Ports, GbE, Memory Card, (Discontinued)
- Mfr # U442-DOCK5-GY
- Zoro # G616440273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK5-GY
Zoro #
G616440273
UPC #
37332241016
Country of Origin
Viet Nam
Dimensions
Depth
1.93 in
Height
0.51 in
Width
4.13 in
Details
USB Type-C
Yes
Network (RJ-45)
Yes
Number of USB 3.0 Ports
3
Item
Docking Station
Connectivity Technology
Wired
Interfaces
USB Type C
Includes
U442-DOCK5-GY Docking Station Owner's Manual
Compatible Devices
Tablet, Notebook, Smartphone
Maximum Power Supply Wattage
100 W
Thunderbolt
Yes
Environmentally Friendly
Yes
HDMI
Yes
Energy Star
Yes
For Use With
Google Pixel Smartphone Google Chromebook Apple Notebooks: Macbook Macbook Pro
Description
Tripp Lite Series USB-C Dock - 4K HDMI, USB 3.x 5Gbps, USB-A/C Hub Ports, GbE, Memory Card, 100W PD Charging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.