Tripp Lite Series USB-C Dock Triple Display 4K HDMI/DisplayPort VGA USB 3.x 5Gbps USB-A/C Hub

  • Mfr # U442-DOCK4-INT

  • Zoro # G116503058


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
100 W
VGA
Yes
USB Type-A
Yes
Includes
U442-DOCK4-INT Docking Station USB-C cable (M/M), 2.6 ft. (0.8 m) External power supply (Input:100-240V, 50/60 Hz, 1.8A;Output: 20V 3.6A) 2 x International Power Cables (Europe, U.K.) Owner's Manual
Thunderbolt
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U442-DOCK4-INT
Zoro #
G116503058
UPC #
37332273062
Country of Origin
Viet Nam

Dimensions

Width
7.80 in
Depth
3.30 in
Height
0.87 in

Details

Maximum Power Supply Wattage
100 W
VGA
Yes
USB Type-A
Yes
Includes
U442-DOCK4-INT Docking Station USB-C cable (M/M), 2.6 ft. (0.8 m) External power supply (Input:100-240V, 50/60 Hz, 1.8A;Output: 20V 3.6A) 2 x International Power Cables (Europe, U.K.) Owner's Manual
Thunderbolt
Yes
HDMI
Yes
HDMI Version
2
USB Type-C
Yes
Supported Resolutions
1920 x 1080, 3840 x 2160, 1280 x 720
Interfaces
USB Type C
Item
Docking Station
Number of HDMI Ports
1
Number of Displays Supported
3
Audio Line Out
Yes
Screen Mode Supported
4K
Ethernet Technology
Gigabit Ethernet
For Use With
Apple iPad
Color
Silver
DisplayPort
Yes
DisplayPort Version
1.2
Number of RJ-45 Ports
1
Audio Line In
Yes
Network (RJ-45)
Yes
Compatible Devices
Notebook, Tablet, Projector, Desktop PC, TV, Monitor
Connectivity Technology
Wired
Number of USB Type-A Ports
4
Number of USB 3.0 Ports
2

Description

Tripp Lite Series USB-C Dock Triple Display 4K HDMI/DisplayPort VGA USB 3.x 5Gbps USB-A/C Hub Ports GbE 100W PD Charging EU/UK Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.