Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series USB-C Dock with Optional Internal Hard Drive, 4K HDMI, USB 3.x 5Gbps,

  • Mfr # U442-DOCK17-GY

  • Zoro # G016424859


product price: $58.45
/ea

Key Features

Screen Mode Supported
4K
Operating System
macOS, Windows
Color
Gray
Height
5.15 in
Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK17-GY
Zoro #
G016424859
UPC #
37332262288
Country of Origin
China

Dimensions

Height
5.15 in
Width
5.15 in
Depth
1.19 in

Details

Screen Mode Supported
4K
Operating System
macOS, Windows
Color
Gray
Number of USB Type-C Ports
1
Supported Resolutions
3840 x 2160, 4096 x 2160
USB Type-A
Yes
USB Type-C Detail
1 x USB C (FEMALE)
Item
Docking Station
HDMI
Yes
Compatible Devices
Projector, Smartphone, Notebook, Monitor, Tablet, TV
Number of USB Type-A Ports
2
Thunderbolt
Yes
Interfaces
USB Type C
Includes
U442-DOCK17-GY Docking Station Owner's Manual
Connectivity Technology
Wired
USB Type-C
Yes
Maximum Power Supply Wattage
100 W
Number of HDMI Outputs
1
Number of Displays Supported
1
USB Charging Port
3
Environmentally Friendly
Yes
For Use With
Apple MacBook Pro Google Chromebook Windows Laptop Android Smartphone

Description

Tripp Lite Series USB-C Dock with Optional Internal Hard Drive, 4K HDMI, USB 3.x 5Gbps, USB-A/USB-C Hub, SATA III, 100W PD Charging, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.