
Tripp Lite Series USB-C Dock with Removable Clip - For Laptops and Tablets, 4K HDMI, USB 2.0 (Discontinued)
- Mfr # U442-DOCK15-S
- Zoro # G816424677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK15-S
Zoro #
G816424677
UPC #
37332251701
Country of Origin
China
Details
Compatible Devices
Notebook, Smartphone, Projector, Monitor, Tablet
Includes
Docking Station Owner's Manual
USB Charging Port
3
Thunderbolt
Yes
Maximum Power Supply Wattage
60 W
HDMI
Yes
For Use With
Apple iPad Pro
Environmentally Friendly
Yes
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Docking
Interfaces
USB Type C
USB Type-C Detail
USB Type-C (MALE), USB Type-C (FEMALE)
Item
Docking Station
USB Type-C
Yes
Description
Tripp Lite Series USB-C Dock with Removable Clip - For Laptops and Tablets, 4K HDMI, USB 2.0 Port, 60W PD Charging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.