TRIPP LITE SERIES USB-C FIBER ACTIVE OPTICAL CABLE AOC USB 3.2 GEN 2 10GBPS 8K H
- Mfr # U420F-7P5M
- Zoro # G022781748
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
For Use With
Projector
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Color
Black
Cable Length
24.61 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420F-7P5M
- Zoro #
- G022781748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 24.61 ft
Details
- For Use With
- Projector
- End 1 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- Jacket Color
- Black
- Item
- Data Transfer Cable
- End 2 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- Jacket Material
- Thermoplastic Elastomer
- Jacket Type
- VW-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.