Tripp Lite Series USB-C Mini Dock and Multiport Adapter 8K HDMI USB 3.x Gen 2 10Gbps Hub Ports

  • Mfr # U442-DOCK40-6

  • Zoro # G416450991


product price:  $84.85
/ea
Free Shipping & Returns

Key Features

USB Charging Port
4
DisplayPort
Yes
Number of USB Type-A Ports
2
USB Type-C Detail
1 x USB-C - USB 3.2 Gen 2 (10 Gbps)
Operating System
Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U442-DOCK40-6
Zoro #
G416450991
UPC #
37332282798
Country of Origin
Viet Nam

Dimensions

Height
0.71 in
Width
1.21 in
Depth
5.59 in

Details

USB Charging Port
4
DisplayPort
Yes
Number of USB Type-A Ports
2
USB Type-C Detail
1 x USB-C - USB 3.2 Gen 2 (10 Gbps)
Operating System
Windows
Network (RJ-45)
Yes
Number of USB Type-C Ports
2
Maximum Data Transfer Rate
1.25-GB/s
DisplayPort Version
1.4
USB Type-C
Yes
Supported Resolutions
1920 x 1080, 3840 x 2160, 7680 x 4320, 5120 x 2880, 1280 x 720
For Use With
MacBook Pro MacBook Chromebook
Interfaces
USB Type C
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of HDMI Ports
1
Color
Gray
Number of Displays Supported
1
USB Power Delivery
100W
HDMI
Yes
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Includes
U442-DOCK40-6 Docking Station Owner's Manual
Compatible Devices
TV, Keyboard, Projector, Flash Drive, Tablet, Notebook, Mouse, Desktop PC, Monitor, Smartphone
Number of RJ-45 Ports
1
Screen Mode Supported
8K, HD, 5K, 4K, Full HD
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
Item
Docking Station

Description

Tripp Lite Series USB-C Mini Dock and Multiport Adapter 8K HDMI USB 3.x Gen 2 10Gbps Hub Ports Gigabit Ethernet 100W PD Charging HDR HDCP 2.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.