TRIPP LITE SERIES USB-C MULTIPORT ADAPTER - 4K 60 HZ HDMI, USB 3.2 GEN 2 H

  • Mfr # U444-06N-H4MUC3

  • Zoro # G022445282


product price:  $82.95
/ea
Free Shipping & Returns

Key Features

Number of USB Type-A Ports
2
Memory Card Reader
Yes
Width
1.34 in
Operating System
Windows
Charging Capability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-06N-H4MUC3
Zoro #
G022445282
UPC #
37332287472
Country of Origin
Viet Nam

Dimensions

Width
1.34 in
Cable Length
6.69 in
Height
0.55 in
Depth
3.75 in

Details

Number of USB Type-A Ports
2
Memory Card Reader
Yes
Operating System
Windows
Charging Capability
Yes
Screen Mode Supported
4K @ 60Hz, Full HD, 4K
USB Power Delivery
100W
Supported Resolutions
3840 x 2160, 1920 x 1080
Number of USB Type-C Ports
2
HDMI
Yes
Connectivity Technology
Wired
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of Displays Supported
1
Compatible Devices
Flash Drive, Projector, Video Game System, HDTV, Tablet, Kindle, Notebook, Hard Drive, Card Reader, Printer, Keyboard, Monitor, Desktop PC, Mouse, Smartphone
Color
Dual Color
USB Type-C
Yes
Features
Plug and Play, Power Delivery Pass-through
Maximum Data Transfer Rate
1.25-GB/s
Number of HDMI Ports
1
USB Type-A
Yes
Memory Card Supported
SD, SDHC, Micro Size MultiMediaCard (MMC), microSD, SDXC
USB Type-C Detail
1 x USB-C - USB 3.2 Gen 2 (10 Gbps), 1 x USB-C: 100W (20V 5A) Power Delivery (PD 3.0), 1 x USB-C: 5V 1.5A (7.5W)
Interfaces
USB Type C
USB Charging Port
4
Item
Docking Station

Description

UB PORTS, MEMORY CARD SLOTS, 100W PD CHARGING, HDR, HDCP 2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.